
Raised Bed Grow Box, Self Watering and Improved Aeration, Mobile Unit with Casters
Mfr # 2350
Zoro # G810901273
product price: $44.06
/eaKey Features
Material
Polyethylene
Length
20 in
For Use With
Raised garden bed
Depth
11 in
Application
Outdoors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2350
Zoro #
G810901273
UPC #
72358023505
Country of Origin
United States
Dimensions
Width
24 in
Length
20 in
Depth
11 in
Size
20 in x 24 in
Details
Material
Polyethylene
Color
Terracotta
For Use With
Raised garden bed
Type
City Picker
Application
Outdoors
Includes
Bountiful Harvest Raised Bed Grow Box – Self Watering and Improved Aeration – Mobile Unit with Casters
Description
Enjoy gardening with EMSCO Groups Bountiful Harvest Raised Bed Grow Box! Made of UV-protected resin, the Bountiful Harvest is designed for the long haul. Four easy swivel casters give you complete control over the boxs positioning, letting you take maximum advantage of moisture, temperature, and sunlight. This portable garden bed is ideal for homeowners with limited space that wish to grow plants and vegetables. Owners can take advantage of the Bountiful Harvests small footprint and the mobility provided by casters to grow vegetables on their deck, balcony, fire escape, and other small spaces. Additionally, the Bountiful Harvest automatically waters plants by wicking water from its water reservoir. Plants rest above an aeration screen to improve the flow of oxygen to their roots, promoting faster growth. The products resin is a food-safe, high-density polyethylene that is BPA- and phthalate-free, which makes it safe for growing edible vegetables. The Bountiful Harvest includes an instruction booklet to get you growing in no time! Start your very own home garden with the EMSCO Bountiful Harvest!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.