Raised Bed Grow Box, With 30in Stand, 4 Casters, and Supply Storage Grate, Self-Watering, Charcoal

  • Mfr # 2336W

  • Zoro # G310901254


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
20 in
Application
Outdoors
For Use With
Raised garden bed
Size
20 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2336W
Zoro #
G310901254
UPC #
72358123366
Country of Origin
United States

Dimensions

Width
24 in
Length
20 in
Size
20 in x 24 in
Depth
30 in

Details

Material
Polyethylene
Color
Charcoal
Application
Outdoors
For Use With
Raised garden bed
Includes
Easy Picker Raised Bed Grow Box – With 30" Stand, 4 Casters, and Supply Storage Grate – Self-Watering - Charcoal
Type
Easy Picker

Description

Enjoy gardening with EMSCO Groups Easy Picker Elevated Grow Box! Made of UV-protected resin, the Easy Picker garden is designed to support a grow box, plants, and soil. Four easy swivel casters give you complete control over the boxs positioning, letting you take maximum advantage of moisture, temperature, and sunlight. This portable garden bed is ideal for homeowners with limited space that wish to grow plants and vegetables and works indoors and outdoors. Owners can take advantage of the Easy Pickers small footprint and the mobility provided by casters to grow vegetables on their deck, balcony, fire escape, and other small spaces even in closets.Additionally, the Easy Picker automatically waters plants by wicking water from its water reservoir. Plants rest above an aeration screen to improve the flow of oxygen to their roots, promoting faster growth. For added convenience, below the grow box is a storage grid for all of your gardening supplies, allowing for easy storage and transport. The products resin is a food-safe, high-density polyethylene that is BPA- and phthalate-free and even FDA-approved for contact with edibles, which makes it safe for growing edible vegetables.The Easy Picker has an elevated height of 30in to eliminate the need for kneeling, stooping, or bending, allowing homeowners to enjoy gardening efficiently and without difficulty. It is also ideal for seniors and wheel chair users. The Easy Picker includes an instruction booklet to get you growing in no time! Start your very own mini greenhouse at home with the EMSCO Easy Picker!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.