Self-Watering Rail Planter Grow Box, 24in Wthrprf Resin Planter, Up to 6in Railings, Terracotta

  • Mfr # 2431-1

  • Zoro # G110901201


product price:  $24.69
/ea

Key Features

Material
Polyethylene
Length
9.5 in
Depth
10.5 in
Style
Rail Planter Grow Bo x
For Use With
Planting of herbs, vegetables, and flowers in a limited space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2431-1
Zoro #
G110901201
UPC #
72358024311
Country of Origin
United States

Dimensions

Width
24 in
Length
9.5 in
Depth
10.5 in

Details

Material
Polyethylene
Color
Terracotta
Style
Rail Planter Grow Bo x
For Use With
Planting of herbs, vegetables, and flowers in a limited space
Application
Outdoors
Includes
Bloomers Rail Picker Self-Watering Rail Planter Grow Box – 24" Weatherproof Resin Planter – Up to 6" Railings – Terracotta

Description

Got a green thumb? With the Bloomers Rail Planter Grow Box, you can enjoy harvesting herbs, vegetables, and flowers even if you live somewhere with limited space. Now you can create beautiful, full-fledged gardens practically anywhere. In addition, the 24in length of this rail planter can accommodate twice the amount of plants as a normal-sized rail planter. Made from durable polyethylene resin, this planter can withstand any weather conditions and will not crack. And because it is HDPE, it is BPA free and perfectly safe to contact edibles at it does not contain, nor ever leach, harmful chemicals. Additionally, the planter drainage holes allow deep plant roots to breathe and prevent stagnant water from accumulating. The best feature is the insertable soil trays that form a small pocket of air just above the water line and below plant roots. This allows for proper aeration as roots take up water from the reservoir and completely self watering for several days with virtually no water loss to evaporation. There's even an included mulch cover to prevent water loss, maintain moisture and heat levels and block weeds! This mulch cover is a great way to turn your grow box into a seed starter or a mini-green house.The Bloomers Railing Planter is designed for dimensional lumber and metal railings that are 1.25in to 3.875in wide 2x1, 2x4 and 2x6 railings traditionally. The smaller interior rail recess measures 1.375in at the upper dimension and 1.625in at the opening. The larger interior rail recess measures 3.5in at the upper dimension and 4in at the opening. The flat bottom width measures 6in across for setting on top of 6in boards. Stabilizer fasteners are provided to install this rail planter on your deck or balcony rails. Just insert at the desired spacing and gently pound in with a rubber mallet. You can further secure the planter with tie downs, bungee cords or by using wood screws and screwing the planter directly into the railing use caution when drilling screws through the plastic and wood railings. Enjoy planting and harvesting from your outdoor railings, or beautify your front porch with vibrant flowers in the Bloomers Rail Planter from EMSCO Group.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.