
Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, Terracotta
Mfr # 2381-1
Zoro # G210901194
product price: $18.99
/eaKey Features
Material
Polyethylene
Length
13.875 in
Includes
Bloomers Stackable Flower Tower Planter – Holds up to 9 Plants – Great Both Indoors and Outdoors – Terracotta
Style
Stackable Planter
For Use With
Stackable Planter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2381-1
Zoro #
G210901194
UPC #
72358023819
Country of Origin
United States
Dimensions
Width
13.875 in
Length
13.875 in
Depth
6.5 in
Details
Material
Polyethylene
Color
Terracotta
Includes
Bloomers Stackable Flower Tower Planter – Holds up to 9 Plants – Great Both Indoors and Outdoors – Terracotta
Style
Stackable Planter
For Use With
Stackable Planter
Application
Outdoors
Description
Upgrade your home garden with the EMSCO stackable Flower Tower! If you have got the plants but not the space, then this gardening accessory is right for you!Maintaining several plants all at once can be a bit of a challenge, but this stackable planter keeps them all in one place, ready for display! It is made out of a durable resin material and completely weatherproof. Its color will not fade under the heat of the sun and is both crack resistant and rust-free. The flower tower has a total of 9 pods that can hold up to 5in potted plants. You have the choice of planting directly into the pods or using potted plants for less hassle. Each separate pod has drainage holes that prevent excess water build-up and allow for proper irrigation of the lower levels.The base tray rotates, so you can adjust its position for maximum sunlight exposure for all your plants. You can also adjust it to highlight certain plants inside your home. Ideal for both indoor and outdoor use, the EMSCO Stackable Flower Tower is a simple, yet effective way to jumpstart your home garden!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.