
Stoneware Urn Rain Barrel, Includes Planter, Diverter, Outlet Hose, 85 Gallons, Terracotta
Mfr # 2264-1
Zoro # G810901242
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Includes
Rescue Stoneware Urn Rain Barrel – Includes Planter Rain Water Diverter, Outlet Hose, 85 Gallons, Terracotta
Length
27.875 in
Height
47.875 in
For Use With
Capture rain water for later use
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2264-1
Zoro #
G810901242
UPC #
72358022645
Country of Origin
United States
Dimensions
Length
27.875 in
Height
47.875 in
Width
27.875 in
Size
85 Gallons
Details
Color
Terracotta
Includes
Rescue Stoneware Urn Rain Barrel – Includes Planter Rain Water Diverter, Outlet Hose, 85 Gallons, Terracotta
For Use With
Capture rain water for later use
Material
Polyethylene
Application
Outdoors
Style
With Hose
Description
Elevate the look of your lawn or garden with the Stoneware Urn Rain Barrel from EMSCO Group! Crafted to combine functionality and style, this deluxe barrel showcases premium construction that is both nature friendly and visually stunning! It helps reduce your household's dependency on water from municipal sources so that your energy demand for purifying water for yard and gardening purposes is decreased. The EMSCO Group Rescue Stoneware Urn Rain Barrel features an attractive design that will add flair to your lawn or garden. This premium rain barrel features an extra-large planter with built-in weep holes that prevent plant roots from being overwatered, and acts as a functional piece of lawn decor. The rain barrel has a large storage capacity and comes with a complete diverter system that can be connected to a soaker hose for the convenient and automatic watering of nearby plants. When the rain barrel is full, the diverter sends excess water through your downspout, automatically preventing any overflow or standing water. The innovative system can easily be installed into your downspout to divert water into the rain barrel while remaining aesthetically appealing. Save money and help the environment by lowering your water bill with the EMSCO Group Rescue Stoneware Urn Rain Barrel! This rain barrel comes with a rain diverter system that includes a 36-inch tube, a 48-inch main hose, a barb plug, a ball cock with an on-and-off control downspout, and two hose gaskets. The downspout diverter kit fits any 2-inch by 3-inch or 3-inch by 4-inch downspout. Easy to follow illustrative installation instructions are included!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.