Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Free Landscape Edging, 20ft Interlocking Brick Sections, Blocks Grass and Weeds, Terracotta

  • Mfr # 2035HD

  • Zoro # G210905796


product price: $67.49
/ea

Key Features

Material
Polyethylene
Total Length
16 in
Depth
3.5 in
Width
4 in
Size
20 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035HD
Zoro #
G210905796
UPC #
72358203518
Country of Origin
United States

Dimensions

Total Length
16 in
Depth
3.5 in
Width
4 in
Size
20 Feet

Details

Material
Polyethylene
Color
Terracotta
Includes
Trim Free Landscape Edging - 20' of Interlocking Adjustable Brick Sections - Blocks Grass and Weeds - Terracotta
For Use With
Allows you to mow all grass up to the side of the edging, eliminating the need to string trim
Application
Outdoors

Description

Trim Free lawn edging creates a beautiful border that enhances the aesthetics of any lawn or garden! The trim free edging flange creates a surface that a lawn mower wheel can travel over, allowing you to mow all grass up to the side of the edging, which eliminates the need to string trim! The edging can be adjusted to a 180 degree angle between each edging piece, which allows you to easily adjust the edging to form right angles, and edge around curves and bends. Each piece is easy to install - simply tap in the included spikes with a hammer or mallet to anchor the edging. Each package contains 10 feet of trim free edging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.