
Trimfree Lawn Border Pavers, 10 Feet, 5 pieces, Sand
Mfr # 2131-1
Zoro # G210905789
product price: $45.19
/eaKey Features
Material
Polyethylene
Total Length
1.25 in
Depth
8.25 in
Width
25 in
Size
Single Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2131-1
Zoro #
G210905789
UPC #
72358021310
Country of Origin
United States
Dimensions
Total Length
1.25 in
Depth
8.25 in
Width
25 in
Size
Single Piece
Details
Material
Polyethylene
Color
Sand
Includes
Trimfree Lawn Border Pavers - 10 Feet - 5 pieces - Sand
For Use With
Allows you to mow all grass up to the side of the edging, eliminating the need to string trim
Style
Rain Barrel Pad 24 x 24
Application
Outdoors
Description
TrimFree Borders accent and border your garden beds and lawn areas with a beautiful natural stone appearance. The low profile stone border edging enables you to mow up to the garden beds while eliminating the need for string trimming. Simply drive your mower wheels over the top of these inGrass-to-Gardenin borders and in one swipe the job is done...no trimming necessary! TrimFree Borders incorporate a unique, patented tooth construction which makes installation, even in the most rugged soils and clays, a breeze. Simply place the borders and step or tap them in. In no time you'll have a beautiful accent border for your lawn and garden beds. By using the built-in grid on the underside of the piece as a guide, you may cut the border pieces to conform to landscape contours. TrimFree Borders can also be used to create individualized patio spaces, stepping stones, driveway borders, kennel flooring, as brick pavers and more. Don't fret over the expense and breakable nature of concrete and flagstone pavers when you could use the heavy-duty, polyethylene based TrimFree Lawn Borders for your garden or yard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.