Trough Planter with Drainage Holes, 38in Weatherproof Resin Planter, Granite Color

  • Mfr # 2416-1

  • Zoro # G310901155


product price:  $98.29
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
38.375 in
Length
14.25 in
Includes
Trough Planter with Drainage Holes – 38″ Weatherproof Resin Planter – Granite Color
Depth
8.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2416-1
Zoro #
G310901155
UPC #
72358024168
Country of Origin
United States

Dimensions

Width
38.375 in
Length
14.25 in
Depth
8.375 in

Details

Material
Polyethylene
Color
Green Granite
Includes
Trough Planter with Drainage Holes – 38″ Weatherproof Resin Planter – Granite Color
Application
Outdoors
For Use With
Use as storage box or planter

Description

Adding a personal touch to your home is a must, whether its a big house or small apartment! This trough planter from EMSCO delivers the ideal combination of functionality and style in just one product! This trough planter is made of durable, weatherproof resin material that can withstand prolonged exposure to heat, cold and moisture. The high-density plastic construction delivers long-lasting quality and is dependable enough to carry your plants with total care and protection. Its light enough to lift easily for simple installation, and it offers a long planting area that can accommodate multiple plants. It also has three drainage holes in the base to ensure that your plants are not overwatered! The EMSCO Trough Planter is designed to look like expensive carved stone, but is made of high-density polyethylene plastic resin, making it less expensive, lighter, and elegant enough to fit any home area or decor. It comes in a natural stone color for a completely natural carved stone style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.