
Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Sage Green
Mfr # 2653-1
Zoro # G710901212
product price:Â $34.69
/eaKey Features
Bucket/Pail Material
Polyethylene
Color
Sage Green
Bucket/Pail Width
21.25 in
Bucket/Pail Length
21.25 in
Depth
16.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2653-1
Zoro #
G710901212
UPC #
72358026537
Country of Origin
United States
Dimensions
Bucket/Pail Width
21.25 in
Bucket/Pail Length
21.25 in
Depth
16.75 in
Details
Bucket/Pail Material
Polyethylene
Color
Sage Green
Includes
Utility Tub - 17.5 Gallon Bucket - For Maintenance Cleaning Growing and More - Sage Green
For Use With
Store supplies or cargo for a trip, use as a storage bucket around the house, keep toys & crafts organized, feed & water livestock or larger pets, use on cleaning and maintenance projects or for whatever job you need a giant storage tub
Description
The Utility Tub by EMSCO Group is not your typical bucket. This tub is HUGE at 17.5 gallons of capacity. Take on big jobs such as mopping large areas or moving larger amounts of liquids or supplies around. The Utility Tub is made from thick polyethylene plastic that is both BPA-free and FDA-approved for contact with edibles. Not only does this mean it is strong & durable but incredibly safe for everyone from small children to pets. Because of it is large carrying capacity, two large handles are molded into the top rim so you can easily grasp and lift or drag the bucket around. This bucket is simple but its uses are endless: Store supplies or cargo for a trip, use as a storage bucket around the house, keep toys & crafts organized, feed & water livestock or larger pets, use on cleaning and maintenance projects or for whatever job you need a giant storage tub. The walls of the storage bucket are also very smooth to prevent sticking which is a big plus when working with loose materials such as soil or when removing root vegetables when it is a planter.The Utility Tub by EMSCO Group is available in a wide variety of colors when you need to easily identify a colored bucket or you want to match it with surrounding elements such as furniture or other storage equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.