Wall Flowers Vertical Gardening Sys, Create Gardens on Walls, Holds up to 4 Potted Plants, Orchd Prpl

  • Mfr # 2483-1

  • Zoro # G310901353


product price:  $15.99
/ea

Key Features

Material
Polyethylene
Length
16 in
Includes
Bloomers Wall Flowers Vertical Gardening System – Create Gardens on Walls – Holds up to 4 Potted Plants – Orchid Purple
Style
Wall Planter
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2483-1
Zoro #
G310901353
UPC #
72358024830
Country of Origin
United States

Dimensions

Width
17 in
Length
16 in
Depth
5.5 in

Details

Material
Polyethylene
Color
Orchid Purple
Includes
Bloomers Wall Flowers Vertical Gardening System – Create Gardens on Walls – Holds up to 4 Potted Plants – Orchid Purple
Style
Wall Planter
Application
Outdoors
For Use With
Post Planter

Description

If you are looking for a quick and easy way to breathe new life into your home or garden, then give the Wall Flowers Vertical Gardening System a try! Whether you are short on space or want to try decorating non-traditional spaces, this system is fast and easy to install while looking great! The simple modular design features a 17in x 17in square frame with four separate cradles that can accommodate up to 6in pots. Swap plants in and out hassle-free without ever replanting! You can buy multiple panels and put them together to cover a sizable area. Vertical planting systems help you save floor space and plant where you normally cannot, such as on walls. Design unconventional gardens on private walls, fences, posts, and more! Mount each panel with drywall screws and cover up your walls with ease. These panels are made from premium polyethylene plastic for optimal strength and lightweight. Being plastic, the planters will never rust, corrode or stain. Use them in single, double, or multiple columns to create a, living wallin effect in your home. You can even create a mini herb and spice garden inside your kitchen! Explore unlimited possibilities when it comes to creating a living vertical garden in your home! Easy to use with great results, get your Wall Flowers Vertical Garden System today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.