
Wall Flowers Vertical Gardening System, Create Gardens on Walls, Holds up to 4 Potted Plants, Black
Mfr # 2492-1
Zoro # G410901208
product price:Â $12.89
/eaKey Features
Material
Polyethylene
Length
16 in
Depth
5.5 in
Includes
Bloomers Wall Flowers Vertical Gardening System – Create Gardens on Walls – Holds up to 4 Potted Plants – Black
For Use With
Post Planter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2492-1
Zoro #
G410901208
UPC #
72358024922
Country of Origin
United States
Dimensions
Width
17 in
Length
16 in
Depth
5.5 in
Details
Material
Polyethylene
Color
Black
Includes
Bloomers Wall Flowers Vertical Gardening System – Create Gardens on Walls – Holds up to 4 Potted Plants – Black
For Use With
Post Planter
Style
Wall Planter
Application
Outdoors
Description
If you are looking for a quick and easy way to breathe new life into your home or garden, then give the Wall Flowers Vertical Gardening System a try! Whether you are short on space or want to try decorating non-traditional spaces, this system is fast and easy to install while looking great! The simple modular design features a 17in x 17in square frame with four separate cradles that can accommodate up to 6in pots. Swap plants in and out hassle-free without ever replanting! You can buy multiple panels and put them together to cover a sizable area. Vertical planting systems help you save floor space and plant where you normally cannot, such as on walls. Design unconventional gardens on private walls, fences, posts, and more! Mount each panel with drywall screws and cover up your walls with ease. These panels are made from premium polyethylene plastic for optimal strength and lightweight. Being plastic, the planters will never rust, corrode or stain. Use them in single, double, or multiple columns to create a living wallin effect in your home. You can even create a mini herb and spice garden inside your kitchen! Explore unlimited possibilities when it comes to creating a living vertical garden in your home! Easy to use with great results, get your Wall Flowers Vertical Garden System today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.