Zoro Homepage

Waterstones 80 Gal Rain Barrel with Downspout Diverter, Sandstone

  • Mfr # 2297

  • Zoro # G810901228


product price: $201.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2297
Zoro #
G810901228
UPC #
72358022973
Country of Origin
United States

Description

Save on your monthly water bill and transform your yard into a classy landscape with EMSCOs innovative Waterstones Rainwater Collection System. This outdoor decor is a disguised rain barrel that looks like a natural rock.In the early days, rain barrels resembled trashcans that werent very pleasing to look at on the lawn. Now, EMSCO offers an aesthetically pleasing and highly functional rain barrel. Waterstones are made from sturdy, UV-stable polyethylene that is sure to withstand hot days and heavy rainfalls. It also features detailed carvings along its surface and a texturized sandstone finish, which makes it the ideal decoration for lawns and gardens. Your neighbors will not even know It is a rain barrel!During a moderate rainfall, this rain barrel can be filled up in 1.5 to 2 hours and can store up to 80 gallons of water. Thanks to its closed downspout diverter, you dont need to worry about standing water inside the barrel. This closed system prevents mosquito-breeding on top of the rain barrel. The diverter simply channels rainwater from the downspout to the water collection reservoir, eliminating the possibility of reservoir overflow.This process reduces your dependency on municipal water sources. Save on your water bill simply by using rainwater to wash your cars and water your plants. Rainwater doesnt stunt plants growth because it doesnt contain harmful chemicals found in municipal water, such as chlorine.You can also purchase our rain barrel linking kit and connect multiple Waterstones together. Combine two 80-gallon Waterstones to get 80 gallons of rainwater. An easy to follow installation guide is included with each Waterstone.Theres no need to hire a landscaping architect! Achieve a beautiful and practical garden landscape with a Waterstone Rain Barrel!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.