
Antigo Series Ceramic Tile, 5 in L Tile, 5 in W Tile, Pressed Edge, Square Pattern, Ocean, 72PK
Mfr # F14ANTIOC0505P
Zoro # G122433837
product price: $158.99
/pk 72, $2.21/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Coverage Area
12.1 sq-ft
Width
5 in
Thickness
10 mm
Color
Ocean
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F14ANTIOC0505P
Zoro #
G122433837
UPC #
759148034704
Country of Origin
Viet Nam
Dimensions
Width
5 in
Thickness
10 mm
Length
5 in
Details
Finish
Gloss
Coverage Area
12.1 sq-ft
Color
Ocean
Description
Antigo is a zellige inspired tile that offers a mesmerizing blend of tradition and contemporary style. These tiles boast vibrant colors and unique imperfections, creating an artful backdrop that transforms any space. Elevate your designs with the timeless charm of Antigo, where each piece tells a story of craftsmanship and authenticity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.