
Catch Wall Tile, 4 in L Tile, 16 in W Tile, Pressed Edge, Ceramic, Fawn, Glazed/Gloss, 25PK
Mfr # F14CATCFA0416P
Zoro # G922433914
product price:Â $54.85
/pk 25, $2.19/eaKey Features
Length
4 in
Width
16 in
Thickness
7.6 mm
Finish
Glazed/Gloss
Color
Fawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F14CATCFA0416P
Zoro #
G922433914
UPC #
759147958957
Country of Origin
Viet Nam
Dimensions
Length
4 in
Width
16 in
Thickness
7.6 mm
Details
Finish
Glazed/Gloss
Color
Fawn
Material
Ceramic
Description
Catch a glazed ceramic wall tile that will capture your imagination and inspire truly one-of-a-kind designs. Available in seven sizes and both a matte and glossy finish, this is no ordinary subway tile. The cool color tones are reminiscent of ocean waves and bring a sense of serenity to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.