Elegan Series Porcelain Mosaic Tile, 12 in L Tile, 11 in W Tile, Pressed Edge, Calacata, 20PK
Mfr # W95ELEGCA1112MOPM
Zoro # G522433833
product price:Â $582.99
/pk 20, $29.15/ea
Free Shipping & Returns
Key Features
Length
12 in
Thickness
5.5 mm
Finish
Matte
Coverage Area
19.28 sq-ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
W95ELEGCA1112MOPM
Zoro #
G522433833
UPC #
759148005995
Country of Origin
Thailand
Dimensions
Length
12 in
Thickness
5.5 mm
Details
Color
Calacata
Finish
Matte
Coverage Area
19.28 sq-ft
Description
Equal parts artistic and modern, Elegan mosaic tile offers easy-to-install options with a striking marble look, available in timeless patterns. Whether decorative with subtle veining in white or bold and dark, Elegan will enhance kitchens, baths and other areas where elegance is a must.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.