Shop EMSER TILE
See all product information
Create Account
Elegan Series Porcelain Mosaic Tile, 13 in L Tile, 11 in W Tile, Pressed Edge, Calacata, 20PK
- Mfr # W95ELEGCA1113MH2M
- Zoro # G622433566
product price:Â
$
471.99
/pk of 20, $23.60/ea
Free Shipping & Returns
Key Features
Length
13 in
Thickness
5.5 mm
Color
Calacata
Finish
Matte
Coverage Area
19.34 sq-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W95ELEGCA1113MH2M
- Zoro #
- G622433566
- UPC #
- 759148005964
- Country of Origin
- Thailand
- Color
- Calacata
- Finish
- Matte
- Coverage Area
- 19.34 sq-ft
Dimensions
- Length
- 13 in
- Thickness
- 5.5 mm
Description
Equal parts artistic and modern, Elegan mosaic tile offers easy-to-install options with a striking marble look, available in timeless patterns. Whether decorative with subtle veining in white or bold and dark, Elegan will enhance kitchens, baths and other areas where elegance is a must.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.