Shop EMSER TILE
Additional $4.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Empervious Series Board, 60 in L, 36 in W, 1/2 in Thick, Fiberglass/XPS Foam
- Mfr # ZGBFB366012
- Zoro # G723562677
product price:Â
$
86.49
/ea
Sold in multiples of 10 for
$864.90
Key Features
Length
60 in
Material
Fiberglass/XPS Foam
Width (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZGBFB366012
- Zoro #
- G723562677
- UPC #
- 759148012887
- Country of Origin
- China
- Material
- Fiberglass/XPS Foam
Dimensions
- Length
- 60 in
- Width (In.)
- 36 in
Description
Empervious foam board is made of a 100% waterproof XPS foam core, reinforced with fiberglass mesh and finished with a cement coating for added durability. The boards are available in 9 sizes ranging from 1/8 to 2 in THK and panels up to 4 x 8 ft to cover all your project needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.