Shop EMSER TILE
See all product information
Create Account
Empervious Series Shower Curb, Waterproof, Fiberglass/XPS Foam, Cement-Coated
- Mfr # ZGBC312360
- Zoro # G023562759
product price:Â
$
134.99
/ea
Sold in multiples of 4 for
$539.96
Free Shipping & Returns
Key Features
Length
60 in
Width (In.)
3-1/2 in
Type
Waterproof
Material
Fiberglass/XPS Foam
Height (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZGBC312360
- Zoro #
- G023562759
- UPC #
- 759148012788
- Country of Origin
- China
- Type
- Waterproof
- Material
- Fiberglass/XPS Foam
- Finish
- Cement-Coated
- For Use With
- Empervious Shower System
Dimensions
- Length
- 60 in
- Width (In.)
- 3-1/2 in
- Height (In.)
- 3 in
Description
Empervious shower curbs are made of a 100% waterproof XPS foam core, reinforced with fiberglass mesh and finished with a cement coating for added durability. The curbs come in two lengths depending on the size of your shower.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.