Shop EMSER TILE
Create Account
Empervious Series ZGBSP3672 Shower Pan With Drain, 72 in L, 36 in W, 1 in H, Fiberglass/XPS Foam
- Mfr # ZGBSP3672OD
- Zoro # G522433420
product price:Â
$
1,018.99
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
- ZGBSP3672OD
- Zoro #
- G522433420
- UPC #
- 759148013068
- Country of Origin
- China
Description
Empervious shower pans are made of a 100% waterproof XPS foam core, reinforced with fiberglass mesh and finished with a cement coating for added durability. Each pan has a notched edge for easy installation creating a tight seal to your wallboard for extra protection. Available in 14 sizes to accommodate any shower configuration, including offset drain options. Each shower pan includes a solid brass drain assembly and stainless steel grate, mesh tape for the entire shower and a flat and corner putty knife. Joint sealant sold separately in a 10 oz tube or 20 oz sausage.