Shop EMSER TILE
See all product information
Create Account
Passion Series Porcelain Tile, 8 in L Tile, 3 in W Tile, Pressed Edge, Rectangular Pattern, 28PK
- Mfr # W32PASSAZ0308P28
- Zoro # G722433893
product price:Â
$
49.69
/pk of 28, $1.77/ea
Key Features
Length
8 in
Width
3 in
Thickness
10 mm
Finish
Gloss
Coverage Area
3.92 sq-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32PASSAZ0308P28
- Zoro #
- G722433893
- UPC #
- 759147965924
- Country of Origin
- Spain
- Color
- Azul
- Finish
- Gloss
- Coverage Area
- 3.92 sq-ft
Dimensions
- Length
- 8 in
- Width
- 3 in
- Thickness
- 10 mm
Description
The striking colors of Passion will inspire breathtaking designs throughout any living space. This unique wall tile transcends traditional subway tiles into something ethereal. Colors ranging from soft white to delicate rosa to deep Azul, Passion brings a truly magical element that will complement any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.