Shop EMSER TILE

Reward Series Porcelain Mosaic Tile, 11 in L Tile, 10 in W Tile, Pressed Edge, Taupe, 10PK

  • Mfr # F27REWATA1011MHW

  • Zoro # G322433538


product price:  $276.99
/pk 10, $27.70/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
10 in
Thickness
6 mm
Finish
Gloss
Coverage Area
8.3 sq-ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F27REWATA1011MHW
Zoro #
G322433538
UPC #
759147976678
Country of Origin
Sri Lanka

Dimensions

Length
11 in
Width
10 in
Thickness
6 mm

Details

Color
Taupe
Finish
Gloss
Coverage Area
8.3 sq-ft

Description

Reward porcelain tile celebrates geometric shapes with classic elongated hexagons, bricks and curvy fish scales. Even in simplicity, these tiles are styled to make a signature and durable moment for those investing in their next home renovation or design project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products