Shop EMSER TILE
See all product information
Create Account
Reward Series Porcelain Mosaic Tile, 12 in L Tile, 11 in W Tile, Pressed Edge, Bevel Pattern, 10PK
- Mfr # F27REWAGR1112MBV
- Zoro # G722433848
product price:Â
$
249.99
/pk of 10, $25.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11 in
Thickness
6 mm
Finish
Gloss
Coverage Area
9.04 sq-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F27REWAGR1112MBV
- Zoro #
- G722433848
- UPC #
- 759147976623
- Country of Origin
- Sri Lanka
- Color
- Gray
- Finish
- Gloss
- Coverage Area
- 9.04 sq-ft
Dimensions
- Length
- 12 in
- Width
- 11 in
- Thickness
- 6 mm
Description
Reward porcelain tile celebrates geometric shapes with classic elongated hexagons, bricks and curvy fish scales. Even in simplicity, these tiles are styled to make a signature and durable moment for those investing in their next home renovation or design project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.