Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 GB Gold Plus Class 10 Micro SDXC Memory Card

  • Mfr # ECMSDM128GXC10GP

  • Zoro # G214918440


product price: $29.59
/ea

Key Features

Width
0.4 in
Speed Class Rating
Class 10
Storage Capacity
128 GB
Maximum Read Speed
85-MB/s
Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMSDM128GXC10GP
Zoro #
G214918440
UPC #
3126170142283
Country of Origin
China

Dimensions

Width
0.4 in
Length
0.6 in
Thickness
39.4 mil

Details

Speed Class Rating
Class 10
Storage Capacity
128 GB
Maximum Read Speed
85-MB/s
Maximum Write Speed
21-MB/s
Item
microSDXC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.