Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 C452 Slide 32GB USB, 3PK

  • Mfr # ECMMD32GC452P3

  • Zoro # G614707262


product price: $27.99
/pk 3, $9.33/ea

Key Features

Shape
Rectangular
Width
0.8 in
Maximum Read Speed
15-MB/s
Host Interface
USB 2.0
Features
Slide, Lanyard, Capless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMMD32GC452P3
Zoro #
G614707262
UPC #
3126170150264
Country of Origin
China

Dimensions

Width
0.8 in
Height
0.4 in
Length
2.7 in

Details

Shape
Rectangular
Maximum Read Speed
15-MB/s
Host Interface
USB 2.0
Features
Slide, Lanyard, Capless
Maximum Write Speed
5-MB/s
Storage Capacity
32 GB
Item
Flash Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.