Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C410 64GB USB Flash Drive USB 3.2

  • Mfr # ECMMD64GC410

  • Zoro # G714707575


product price: $20.55
/ea

Key Features

Storage Capacity
64 GB
Host Interface
USB 3.0
Length
2.2 in
Color
Green
Mount Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMMD64GC410
Zoro #
G714707575
UPC #
3126170110671
Country of Origin
China

Dimensions

Length
2.2 in
Height
0.4 in
Width
0.7 in

Details

Storage Capacity
64 GB
Host Interface
USB 3.0
Color
Green
Mount Type
External
Maximum Read Speed
80-MB/s
Maximum Write Speed
12-MB/s
Item
Flash Drive
Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows Me, Microsoft Windows 2000, Apple Mac OS X, Linux 2.6x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.