Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C410 Flash Drive 128GB

  • Mfr # ECMMD128GC410

  • Zoro # G914707634


product price: $31.29
/ea

Key Features

Maximum Read Speed
80-MB/s
Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows Me, Microsoft Windows 2000, Apple Mac OS X, Linux 2.6x
Storage Capacity
128 GB
Height
0.4 in
Mount Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECMMD128GC410
Zoro #
G914707634
UPC #
3126170110701
Country of Origin
China

Dimensions

Height
0.4 in
Length
2.2 in
Width
0.7 in

Details

Maximum Read Speed
80-MB/s
Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows Me, Microsoft Windows 2000, Apple Mac OS X, Linux 2.6x
Storage Capacity
128 GB
Item
Flash Drive
Mount Type
External
Host Interface
USB 3.0
Maximum Write Speed
12-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.