Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flash Drive 32GB C410 Series

  • Mfr # ECMMD32GC410

  • Zoro # G514707003


product price: $17.19
/ea

Key Features

Maximum Write Speed
5-MB/s
Length
2.2 in
Mount Type
External
Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows Me, Microsoft Windows 2000, Microsoft Windows 7, Microsoft Windows 8, Microsoft Windows Vista, Apple MacOS X, Linux 2.6
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMMD32GC410
Zoro #
G514707003
UPC #
3126170110640
Country of Origin
China

Dimensions

Length
2.2 in
Width
0.7 in
Height
0.4 in

Details

Item
Flash Drive
Maximum Write Speed
5-MB/s
Mount Type
External
Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows Me, Microsoft Windows 2000, Microsoft Windows 7, Microsoft Windows 8, Microsoft Windows Vista, Apple MacOS X, Linux 2.6
Storage Capacity
32 GB
Maximum Read Speed
18-MB/s
Host Interface
USB 2.0
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.