Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flash Drive - 8GB USB2.0 DJ Owl

  • Mfr # ECMMD8GM341

  • Zoro # G910747184


product price: $49.65
/ea

Key Features

Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows Me, Microsoft Windows 2000, Apple Mac OS X, Linux 2.6x
Width
1.1 in
Storage Capacity
8 GB
Shape
DJ Owl
Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECMMD8GM341
Zoro #
G910747184
UPC #
846143004594
Country of Origin
China

Dimensions

Width
1.1 in
Length
1.7 in
Height
1 in

Details

Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows Me, Microsoft Windows 2000, Apple Mac OS X, Linux 2.6x
Item
Flash Drive
Storage Capacity
8 GB
Shape
DJ Owl
Maximum Read Speed
15-MB/s
Mount Type
External
Host Interface
USB 2.0
Maximum Write Speed
5-MB/s

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.