Zoro Homepage

Stay Earbuds Wireless Bluetooth E200

  • Mfr # ECAUDE200BT

  • Zoro # G310823105


product price: $32.29
/ea

Key Features

Color
Gray
Includes
Carrying case; Micro-USB charging cable; (3) Sets of silicon buds (S/M/L); Quick user Guide
Features
Flat Cable, USB Charging, Noise Isolation, apt-X Technology, In-line Remote, Advanced Audio Coding (AAC), Tangle-free Cable, Audio/Video Remote Control Profile (AVRCP)
Bluetooth Compatible
Yes
Corded/Wireless
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECAUDE200BT
Zoro #
G310823105
UPC #
3126170131003
Country of Origin
China

Dimensions

Driver Size
0.36 in

Details

Color
Gray
Item
Earset
Includes
Carrying case; Micro-USB charging cable; (3) Sets of silicon buds (S/M/L); Quick user Guide
Features
Flat Cable, USB Charging, Noise Isolation, apt-X Technology, In-line Remote, Advanced Audio Coding (AAC), Tangle-free Cable, Audio/Video Remote Control Profile (AVRCP)
Bluetooth Compatible
Yes
Corded/Wireless
Wireless
Minimum Frequency Response
20 Hz
Earpiece Design
Earbud
Maximum Frequency Response
20 kHz
Microphone Design
On-cable
Earpiece Type
Binaural
Sound Mode
Stereo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.