Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T700 USB-A to Lightning Cable, Black

  • Mfr # ECCHAT700AP

  • Zoro # G614924317


product price: $20.79
/ea

Key Features

Cable Type
Lightning/USB
Features
Tangle-free, Charging, Flat Cable
MFI
Yes
End 2 Connection Type
Lightning - Male
Device Supported
iPhone, iPad, Smartphone, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECCHAT700AP
Zoro #
G614924317
UPC #
3126170158413
Country of Origin
China

Details

Cable Type
Lightning/USB
Features
Tangle-free, Charging, Flat Cable
MFI
Yes
End 2 Connection Type
Lightning - Male
Device Supported
iPhone, iPad, Smartphone, Tablet
Connector on Second End Details
1 x Lightning - Male
Connector on First End Details
1 x USB Type A - Male
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.