Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB2.0 C410 64GB Flash Drive

  • Mfr # ECMMD64G2C410

  • Zoro # G914707276


product price: $39.79
/ea

Key Features

Color
Green
Storage Capacity
64 GB
Host Interface
USB 2.0
Height
0.4 in
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMMD64G2C410
Zoro #
G914707276
UPC #
3126170141125
Country of Origin
China

Dimensions

Height
0.4 in
Length
2.2 in
Width
0.7 in

Details

Item
Flash Drive
Color
Green
Storage Capacity
64 GB
Host Interface
USB 2.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.