1/4in Radius Corner Full Lip Strike for Passage, Privacy or Key-In Sets Unlacquered Brass Finish

  • Mfr # 86085US3NL

  • Zoro # G015511475


product price: $15.75
/ea

Key Features

Finish
Unlacquered Brass
Depth
0.25 in
Length
2.25 in
Width
1.75 in
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86085US3NL
Zoro #
G015511475
UPC #
-
Country of Origin
China

Dimensions

Depth
0.25 in
Length
2.25 in
Width
1.75 in

Details

Finish
Unlacquered Brass
Color
Unlacquered Brass
Material
Brass

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.