Zoro Homepage

7in Modern # 2 House Number Oil Rubbed Bronze Finish

  • Mfr # 2832US10B

  • Zoro # G915500654


product price: $39.45
/ea

Key Features

Material
Brass
Overall Height
1 in
Character Height
7 in
Length
7.7 in
Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2832US10B
Zoro #
G915500654
UPC #
840392540964
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 in
Character Height
7 in
Length
7.7 in
Width
5.2 in

Details

Item
Modern House Number
Material
Brass
Number Series
Door Accessories
Character
2
Color
Oil Rubbed Bronze

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.