
7in Modern # 8 House Number Satin Brass Finish
Mfr # 2838US4
Zoro # G215501283
product price: $39.45
/eaKey Features
Material
Brass
Overall Height
1.1 in
Character Height
7 in
Character
8
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2838US4
Zoro #
G215501283
UPC #
840392541237
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1.1 in
Character Height
7 in
Width
5.2 in
Length
7.7 in
Details
Item
Modern House Number
Material
Brass
Character
8
Color
Satin Brass
Number Series
Door Accessories
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.