Shop EMTEK
See all product information
Create Account
Antique Nickel Handleset F133506MNUS15ALH234
Mfr # F133506MNUS15ALH234
Zoro # G5204868
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Antique Nickel
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F133506MNUS15ALH234
- Zoro #
- G5204868
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Antique Nickel Handleset,F133506MNUS15AL
- Lockset Function
- Entry
- Finish
- Antique Nickel
- Features
- Single Cylinder
- Style
- Left Hand
- Strike Type
- Mortise
- Product Type
- Plate
Description
Antique Nickel Handleset,F133506MNUS15AL