Antique Nickel Handleset F203543ENUS15ARH212
- Mfr # F203543ENUS15ARH212
- Zoro # G2087077
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Antique Nickel
Features
Single Cylinder
Style
Elan
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F203543ENUS15ARH212
- Zoro #
- G2087077
- UPC #
- -
- Country of Origin
- China
- Item
- Antique Nickel Handleset F203543ENUS15AR
- Lockset Function
- Entry
- Finish
- Antique Nickel
- Features
- Single Cylinder
- Style
- Elan
- Strike Type
- Mortise
- Product Type
- Plate
Description
Antique Nickel Handleset F203543ENUS15AR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.