Antique Nickel Handleset F203551NWUS15ALH212
- Mfr # F203551NWUS15ALH212
- Zoro # G2042119
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Lockset Handle Type
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F203551NWUS15ALH212
- Zoro #
- G2042119
- UPC #
- -
- Country of Origin
- China
- Item
- Antique Nickel Handleset F203551NWUS15AL
- Finish
- Antique Nickel
- Features
- Single Cylinder
- Style
- Left Hand
- Strike Type
- Mortise
- Lockset Handle Type
- Knob
- Product Type
- Plate
Description
Antique Nickel Handleset F203551NWUS15AL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.