Zoro Homepage

Antique Nickel Hook, 2609DISKUS15A

  • Mfr # 2609DISKUS15A

  • Zoro # G2163438


product price: $46.75
/ea

Key Features

Hook Item
Disk Double Hook W/ Rosette
Number of Hooks
2
Basic Hook Material
Solid Brass
Projection
2-15/16"
Overall Length
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2609DISKUS15A
Zoro #
G2163438
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3-3/8"

Details

Hook Item
Disk Double Hook W/ Rosette
Number of Hooks
2
Basic Hook Material
Solid Brass
Hook Finish
Antique Nickel
Projection
2-15/16"
Item
Antique Nickel Hook,2609DISKUS15A

Description

Antique Nickel Hook,2609DISKUS15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.