
Antique Nickel Pull, 2211US15A
Mfr # 2211US15A
Zoro # G1511993
product price: $24.99
/eaKey Features
Material
Brass
Depth
3/8"
Series/Collection
Brass Modern, Classic Brass, Sandcast Bronze, Wrought Steel
Shape
Round
Series
Sliding Door Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2211US15A
Zoro #
G1511993
UPC #
-
Country of Origin
China
Dimensions
Depth
3/8"
Diameter
2-1/2"
Details
Material
Brass
Series/Collection
Brass Modern, Classic Brass, Sandcast Bronze, Wrought Steel
Item
Antique Nickel Pull,2211US15A
Shape
Round
Series
Sliding Door Pull
Construction
Solid Brass
Description
Antique Nickel Pull,2211US15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.