
Ball Catch Polished Brass Lifetime Finish
Mfr # 8802US3
Zoro # G108387062
product price: $29.19
/eaKey Features
Height
2.125 in.
Width
1"
Material
Brass
Series
Door Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8802US3
Zoro #
G108387062
UPC #
-
Country of Origin
United States
Dimensions
Height
2.125 in.
Width
1"
Details
Material
Brass
Series
Door Accessories
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.