Zoro Homepage

Brass Bar Cabinet Pull with 10 in Center to Center Flat Black Finish

  • Mfr # 86364US19

  • Zoro # G808383852


product price: $53.09
/ea

Key Features

Material
Brass
Length
12.5 in.
Width
0.5 in.
Projection
1.25 in.
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86364US19
Zoro #
G808383852
UPC #
-
Country of Origin
United States

Dimensions

Length
12.5 in.
Width
0.5 in.

Details

Material
Brass
Projection
1.25 in.
Includes
Installation Hardware
Grip Style
Bar Pulls

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.