Bright Brass Handleset F203306NWUS3RH234
- Mfr # F203306NWUS3RH234
- Zoro # G8101249
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F203306NWUS3RH234
- Zoro #
- G8101249
- UPC #
- -
- Country of Origin
- China
- Item
- Bright Brass Handleset,F203306NWUS3RH234
- Finish
- Bright Brass
- Features
- Single Cylinder
- Lockset Handle Type
- Knob
- Strike Type
- Mortise
Description
Bright Brass Handleset,F203306NWUS3RH234
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.