Zoro Homepage

Bright Brass Latch, 2270US3

  • Mfr # 2270US3

  • Zoro # G1514145


product price: $49.85
/ea

Key Features

Function
Latch
Series
Traditional
Width
2.125 in.
Height
2.25 in.
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2270US3
Zoro #
G1514145
UPC #
-
Country of Origin
China

Dimensions

Width
2.125 in.
Height
2.25 in.

Details

Item
Bright Brass Latch,2270US3
Function
Latch
Series
Traditional
Material
Brass

Description

Bright Brass Latch,2270US3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.