Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Passage 8100OTUS3

  • Mfr # 8100OTUS3

  • Zoro # G3475886


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Lockset Handle Type
Old Town
Required Door Thickness
1-1/4" to 2"
Style
Knob
Backset
2-3/4" or 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100OTUS3
Zoro #
G3475886
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/4" to 2"
Width
2.75 in.
Height
2-3/4"

Details

Lockset Function
Passage
Lockset Handle Type
Old Town
Style
Knob
Item
Bright Brass Passage 8100OTUS3
Backset
2-3/4" or 2-3/8"
Series
Old Town
Door Handing
Left, Reversible, Right
Material
Brass, Crystal
Fire Rated
No

Description

Item Bright Brass Passage 8100OTUS3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.