
Bright Brass Pull, 220306US3
Mfr # 220306US3
Zoro # G1511519
product price: $42.59
/eaKey Features
Material
Brass
Width
1-3/4"
Depth
0.5 in.
Hardware Included
Yes
Series/Collection
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220306US3
Zoro #
G1511519
UPC #
-
Country of Origin
China
Dimensions
Width
1-3/4"
Depth
0.5 in.
Height (In.)
6"
Details
Material
Brass
Hardware Included
Yes
Series/Collection
Contemporary
Item
Bright Brass Pull,220306US3
Series
Modern Rectangular
Shape
Rectangular
Construction
Solid Brass
Description
Bright Brass Pull,220306US3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.