
Bright Brass Pull 86173US3
Mfr # 86173US3
Zoro # G4265714
product price: $32.99
/eaKey Features
Material
Brass
Length
5-1/4"
Width
1.5 in.
Projection
1-1/2"
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86173US3
Zoro #
G4265714
UPC #
-
Country of Origin
China
Dimensions
Length
5-1/4"
Width
1.5 in.
Details
Material
Brass
Projection
1-1/2"
Item
Bright Brass Pull 86173US3
Includes
Installation Hardware
Grip Style
Cup Pulls
Description
Bright Brass Pull 86173US3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.