Zoro Homepage

Bright Chrome Electronic E2220TRTUS26LH

  • Mfr # E2220TRTUS26LH

  • Zoro # G5342384


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Product Type
Lock
Key Type
Electronic
Lockset Function
Storeroom
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2220TRTUS26LH
Zoro #
G5342384
UPC #
-
Country of Origin
China

Details

Item
Bright Chrome,Electronic,E2220TRTUS26LH
Finish
Bright Chrome
Product Type
Lock
Key Type
Electronic
Lockset Function
Storeroom
Features
Left Hand
Includes
Latch

Description

Item Bright Chrome,Electronic,E2220TRTUS26LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.