Bright Chrome Handleset F133307RKUS26LH234
Mfr # F133307RKUS26LH234
Zoro # G5687423
product price:Â $929.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F133307RKUS26LH234
Zoro #
G5687423
UPC #
-
Country of Origin
China
Details
Item
Bright Chrome Handleset,F133307RKUS26LH2
Finish
Bright Chrome
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand
Description
Bright Chrome Handleset,F133307RKUS26LH2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.