Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Handleset F133348OCTUS26LH212

  • Mfr # F133348OCTUS26LH212

  • Zoro # G8027785


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F133348OCTUS26LH212
Zoro #
G8027785
UPC #
-
Country of Origin
China

Details

Item
Bright Chrome Handleset,F133348OCTUS26LH
Finish
Bright Chrome
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand

Description

Bright Chrome Handleset,F133348OCTUS26LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.