Bright Chrome Handleset F133544EUS26LH212
Mfr # F133544EUS26LH212
Zoro # G8047105
product price: $858.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Bright Chrome
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F133544EUS26LH212
Zoro #
G8047105
UPC #
-
Country of Origin
China
Details
Item
Bright Chrome Handleset,F133544EUS26LH21
Lockset Function
Entry
Finish
Bright Chrome
Features
Single Cylinder
Lockset Handle Type
Knob
Strike Type
Mortise
Style
Left Hand
Product Type
Plate
Description
Bright Chrome Handleset,F133544EUS26LH21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.